Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast TOOL-927 Replacement 9.6V Dewalt 1500mAh Power Tool Battery

  • Mfr # TOOL-927

  • Zoro # G504127880


product price: $41.99
/ea

Key Features

Battery Capacity
1500mAh
Voltage
9.6V
Length
4.4"
Width
3"
Height
3.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-927
Zoro #
G504127880
UPC #
-
Country of Origin
China

Dimensions

Length
4.4"
Width
3"
Height
3.1"

Details

Item
Battery
Battery Capacity
1500mAh
Voltage
9.6V
Terminal Type
Pressure
Battery Chemistry
Nickel Cadmium (NICD)
Number of Cells
8
Cell Type
Cylindrical

Description

Replacement 9.6v Dewalt Tool Battery.

Specifications
  • Chemistry - Nicad.
  • Capacity - 1500 mAh.
  • Voltage - 9.6V.
  • Connector Type - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.