Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast TOOL-931 Replacement 14.4V Dewalt 1500mAh Power Tool Battery

  • Mfr # TOOL-931

  • Zoro # G104127792


product price: $53.69
/ea

Key Features

Battery Capacity
1500mAh
Voltage
14.4V
Width
4.3"
Height
2.8"
Length
4.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-931
Zoro #
G104127792
UPC #
-
Country of Origin
China

Dimensions

Width
4.3"
Height
2.8"
Length
4.4"

Details

Item
Battery
Battery Capacity
1500mAh
Voltage
14.4V
Terminal Type
Pressure
Battery Chemistry
Nickel Cadmium (NICD)
Number of Cells
12
Cell Type
Cylindrical

Description

Replacement 14.4v Dewalt Tool Battery.

Specifications
  • Chemistry - Nicad.
  • Capacity - 1500 mAh.
  • Voltage - 14.4V.
  • Connector Type - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.