Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast UL-505 Cordless Phone Battery for Panasonic

  • Mfr # UL-505

  • Zoro # G003856922


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UL-505
Zoro #
G003856922
UPC #
76097605053
Country of Origin
China

Description

  • Panasonic Hhr-p505 Equivalent 2.4ghz Models.
  • 3 Aa.
  • 3.6v/1500mah.
  • Nimh.
  • Battery Rechargeable: Yes.
  • Battery Size: AA.
  • Battery Chemistry: Nickel-Metal Hydride (NiMH).
  • Battery Capacity: 1500 mAh.
  • Output Voltage: 3.6 V DC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.