This item is Discontinued.

Ultralast UltraLast UL544A PX28A; A544; 4LR44 Equivalent Battery UL544A

UltraLast UL544A PX28A; A544; 4LR44 Equivalent Battery (Discontinued)

  • Mfr # UL544A
  • Zoro # G604153062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL544A
Zoro #
G604153062
UPC #
-
Country of Origin
China

Dimensions

Height
0.5"
Width
1"

Details

Capacity - Batteries
105mAh
Terminal Type - Batteries
Pressure
Item
Battery
Voltage
6V
Battery Chemistry
Alkaline-Manganese Dioxide (Zn/MnO2)
Number of Cells
4

Description

Features
  • This UltraLast #UL544A 6V alkaline battery is ideal for photography, keyless entry remotes, toys and electronic organizers
  • 6 Volt, 105mAh Nominal Capacity
  • Replaces these batteries - 1406LC, 1406SOP, 1414A, 28L, 2CR1/3N, 2CR-1/3N, 2CR11108, 476A, 4H-C, 4H-C, 4LR44, 4MR44, 4NR44, 4SR44, 544, A544, CR28L, HM-4C, L1325, K28L, KS28, L1325, L544, PX28, PX28A, PX28L, PX28-S, RPX28, S1325, S1325S, V28PX, V28PXL, V403PX, V4034PX
  • Size - 2 W x 4 H in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.