This item is Discontinued.

Ultralast UltraLast UL941 Panasonic HHR-P401 Equivalent Battery - 3.6V; 1100mAh UL941

UltraLast UL941 Panasonic HHR-P401 Equivalent Battery - 3.6V; 1100mAh (Discontinued)

  • Mfr # UL941
  • Zoro # G504153117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UL941
Zoro #
G504153117
UPC #
-
Country of Origin
China

Dimensions

Height
0.6"
Width
1.7"
Length
1.8"

Details

Capacity - Batteries
1150mAh
Terminal Type - Batteries
Connector
Item
Battery
Voltage
3.6V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Number of Cells
3

Description

Features
  • Panasonic HHR-P401 equivalent
  • 3 4/5 AA NiMH
  • Capacity - 1100mAh/3.6V
  • Replaces these batteries; General Electric TL96505, E/Sanyo PCM02, Panasonic HHR-P401, Panasonic HHR-P401A, Panasonic PQKK-10093, Panasonic Type 16, Sanyo GES-PCM02, Lenmar CBC301
  • For use with; Panasonic KC-TCC106C, Panasonic KX-TG2396, Panasonic KX-TG2400B, Panasonic KX-TG2500B, Panasonic KX-TG2550, Panasonic KX-TG2550B, Panasonic KX-TG2560B, Panasonic KX-TG2560S, Panasonic KX-TG2570, Panasonic KX-TG2570B, Panasonic KX-TG2570S, Panasonic TG2396, Panasonic TG2560, RadioShack 43-2811, RadioShack 43-9001
  • Dimension - 1 D x 3 W x 6 H in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.