Zoro Homepage

Ultralast ULA29V 9V Alkaline Battery Retail Pack - 2-Pack

  • Mfr # ULA29V

  • Zoro # G703857007


product price: $38.49
/ea

Key Features

Standard Battery Pack Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULA29V
Zoro #
G703857007
UPC #
076097120181
Country of Origin
China

Details

Standard Battery Pack Size
1

Description

  • cardboard Card For Peg Hook.
  • advanced Chemistry Designed For Digital and Electronic Devices.
  • combines Performance Value Quality and Technology.
  • Output Voltage: 9 V DC.
  • Battery Chemistry: Alkaline
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.