This item is Discontinued.

Ultralast Ultralast WR-875U Replacement Sierra Wireless Router Battery WR-875U

Ultralast WR-875U Replacement Sierra Wireless Router Battery (Discontinued)

  • Mfr # WR-875U
  • Zoro # G703989807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-875U
Zoro #
G703989807
UPC #
-
Country of Origin
China

Description

Replacement Sierra Wireless Router Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 380.
  • Composition - Lion.
  • Dimensions - 42.4 x 32.6 x 4.2 in.
  • Connector - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.