Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ultralast Ultralast WR-SWW1 Replacement Sierra Wireless Router Battery WR-SWW1

Ultralast WR-SWW1 Replacement Sierra Wireless Router Battery (Discontinued)

  • Mfr # WR-SWW1
  • Zoro # G103989582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-SWW1
Zoro #
G103989582
UPC #
-
Country of Origin
China

Description

Replacement Sierra Wireless Router Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 1500.
  • Composition - Lion.
  • Dimensions - 61.5 x 41.7 x 6.2 in.
  • Connector - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.