Zoro Homepage

Vacuum Battery, VAC-SV1106N

  • Mfr # VAC-SV1106N

  • Zoro # G3296584


product price: $37.99
/ea

Key Features

Length
4.42"
Width
1.8"
Height
1.66"
Voltage
10.8V
Style
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-SV1106N
Zoro #
G3296584
UPC #
728286990166
Country of Origin
China

Dimensions

Length
4.42"
Width
1.8"
Height
1.66"

Details

Item
Battery
Voltage
10.8V
Style
Connector
Vacuum Capacity
3000mAh

Description

Euro-Pro Shark Navigator SV116N Freestyle, Euro-Pro SV1106N, Shark SV1106N, Shark Shark Navigator SV116N Freestyle Euro-Pro XBT1106N, Shark XBT1106N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.