Zoro Homepage

Video Game Battery, GBASP-30LI

  • Mfr # GBASP-30LI

  • Zoro # G1499956


product price: $10.79
/ea

Key Features

Length
1.9"
Capacity
450mAh
Width
0.2"
Height
0.9"
Product Category
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBASP-30LI
Zoro #
G1499956
UPC #
728286052390
Country of Origin
China

Dimensions

Length
1.9"
Width
0.2"
Height
0.9"

Details

Capacity
450mAh
Product Category
Battery
Battery Chemistry
Lithium Polymer (Li-Po)
Termination style
Connector
Output Voltage
3.7V

Description

Nintendo HAC-015, Nintendo HAC-016, Nintendo HAC-A-JCL-C0, Nintendo HAC-A-JCR-C0, Nintendo Switch Controller Nintendo HAC-006, Nintendo HAC-BPJPA-C0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.