Zoro Homepage

Watch Battery, Garmin Forerunner 920 XT Garmin 361-00078-00

  • Mfr # PDA-476LI

  • Zoro # G3296462


product price: $17.09
/ea

Key Features

Capacity - Batteries
300mAh
Height
1.1"
Width
0.2"
Voltage
3.7V
Length
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-476LI
Zoro #
G3296462
UPC #
728286052130
Country of Origin
China

Dimensions

Height
1.1"
Width
0.2"
Length
1.4"

Details

Capacity - Batteries
300mAh
Voltage
3.7V
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Po)
Termination style
Connector

Description

Garmin Forerunner 920 XT Garmin 361-00078-00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.