Watch Battery, Garmin Vivoactive HR Garmin 361-00090-00

  • Mfr # SW-13

  • Zoro # G3294624


product price:  $17.15
/ea

Key Features

Capacity - Batteries
180mAh
Height
0.8"
Width
0.1"
Length
1.4"
Voltage
3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-13
Zoro #
G3294624
UPC #
728286052161
Country of Origin
China

Dimensions

Height
0.8"
Width
0.1"
Length
1.4"

Details

Capacity - Batteries
180mAh
Voltage
3.7V
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Po)
Termination style
Connector

Description

Garmin Vivoactive HR Garmin 361-00090-00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.