Zoro Homepage

Watch Battery, SW-14

  • Mfr # SW-14

  • Zoro # G3294721


product price: $25.99
/ea

Key Features

Capacity - Batteries
270mAh
Height
0.7"
Width
0.2"
Voltage
3.82V
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-14
Zoro #
G3294721
UPC #
728286052208
Country of Origin
China

Dimensions

Height
0.7"
Width
0.2"
Length
1"

Details

Capacity - Batteries
270mAh
Item
Battery
Voltage
3.82V
Battery Chemistry
Lithium Polymer (Li-Po)
Termination style
Special

Description

Apple A1889, Apple GSRF-MQJQ2LL/A, Apple MQJN2LL/A, Apple MQJP2LL/A, Apple MQJQ2LL/A, Apple MQJU2LL/A, Apple MQKU2LL/A, Apple MQKV2LL/A, Apple MQKW2LL/A, Apple MQKX2LL/A, Apple MQKY2LL/A, Apple MQL62LL/A, Apple MR2W2LL/A, Apple MR352LL/A, Apple MRQE2LL/A, Apple Watch Series 3 38 mm, Apple A1858, Apple Watch Series 3 LTE 38 mm, Apple Watch Series 3 4G 38 mm Apple A1848

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.