Zoro Homepage

Watch Battery, SW-15

  • Mfr # SW-15

  • Zoro # G3296182


product price: $29.89
/ea

Key Features

Capacity - Batteries
350mAh
Height
0.7"
Width
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Length
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-15
Zoro #
G3296182
UPC #
728286052215
Country of Origin
China

Dimensions

Height
0.7"
Width
0.2"
Length
1.1"

Details

Capacity - Batteries
350mAh
Battery Chemistry
Lithium Polymer (Li-Po)
Item
Battery
Voltage
3.82V
Termination style
Special

Description

Apple Watch Series 3 4G 42mm, Apple GSRF-MQK32LL/A, Apple GSRF-MQK62LL/A, Apple GSRF-MQL02LL/A, Apple GSRF-MQL12LL/A, Apple GSRF-MQL22LL/A, Apple GSRF-MQL42LL/A, Apple GSRF-MR1J2LL/A, Apple GSRF-MR1L2LL/A, Apple GSRF-MR362LL/A, Apple MQK12LL/A, Apple MQK22LL/A, Apple MQK32LL/A, Apple MQK62LL/A, Apple MQK72LL/A, Apple MQK92LL/A, Apple MQL02LL/A, Apple MQL12LL/A, Apple MQL22LL/A, Apple MQL32LL/A, Apple MQL42LL/A, Apple MR1L2LL/A, Apple MR2X2LL/A, Apple MR362LL/A, Apple Watch Series 3 42mm, Apple Watch Series 3 LTE 42mm Apple A1850, Apple A1859

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.