Zoro Homepage

Watch Battery, SW-18

  • Mfr # SW-18

  • Zoro # G3295309


product price: $13.99
/ea

Key Features

Capacity - Batteries
170mAh
Height
1.1"
Width
0.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Voltage
3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-18
Zoro #
G3295309
UPC #
728286052574
Country of Origin
China

Dimensions

Height
1.1"
Width
0.1"
Length
1.1"

Details

Capacity - Batteries
170mAh
Battery Chemistry
Lithium Polymer (Li-Po)
Item
Battery
Voltage
3.7V
Termination style
Connector

Description

Samsung Galaxy Gear S R750, Samsung Gear S, Samsung SM-R750A, Samsung SM-R750B, Samsung SM-R750D, Samsung SM-R750P, Samsung SM-R750R4, Samsung SM-R750V, Samsung SM-V750 Samsung EB-BR750, Samsung EB-BR750ABE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.