Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Router Battery, WR-MF923

  • Mfr # WR-MF923

  • Zoro # G3295939


product price: $17.59
/ea

Key Features

Voltage
3.7V
Height
0.3"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
3000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-MF923
Zoro #
G3295939
UPC #
728286053946
Country of Origin
China

Dimensions

Height
0.3"
Width
1.9"
Length
3.1"

Details

Item
Wireless Router
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
3000mAh

Description

AT&T Velocity 4G LTE, AT&T MF923, AT&T Li3728T42P3H794977 AT&T Li3723T42P3H794977

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.