Zoro Homepage

Wireless Router Battery, WR-MF975

  • Mfr # WR-MF975

  • Zoro # G3296639


product price: $17.59
/ea

Key Features

Voltage
3.7V
Height
0.3"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Capacity - Batteries
2500mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-MF975
Zoro #
G3296639
UPC #
728286047808
Country of Origin
China

Dimensions

Height
0.3"
Length
3.1"
Width
1.9"

Details

Item
Wireless Router
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Capacity - Batteries
2500mAh

Description

SoftBank Pocket WiFi 303ZT, ZTE 303ZT, ZTE 305ZT, ZTE 306ZT, ZTE MF975, ZTE MF975S, ZTE Pocket Wifi, ZTE Part Number:, SoftBank ZEBAU1 ZTE LI3827T43P3H544780, ZTE ZEBAU1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.