Zoro Homepage

Wireless Router Battery, WR-PV1000

  • Mfr # WR-PV1000

  • Zoro # G1456766


product price: $38.49
/ea

Key Features

Voltage
3.7V
Height
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Length
4.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-PV1000
Zoro #
G1456766
UPC #
728286053960
Country of Origin
China

Dimensions

Height
0.2"
Length
4.1"
Width
2.7"

Details

Item
Wireless Router
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Capacity - Batteries
4900mAh

Description

Lawmate PV-1000, Lawmate PV-1000 Neo, Lawmate PV-Neo, Lawmate PV-Touch 5U, Lawmate PV-Touch Lawmate BA-4400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.