Wireless Router Battery, ZTE AC70 ZTE Li3752T42P5h683719

  • Mfr # WR-AC70

  • Zoro # G3296499


product price:  $18.69
/ea

Key Features

Voltage
3.7V
Height
1.5"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Width
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-AC70
Zoro #
G3296499
UPC #
728286052635
Country of Origin
China

Dimensions

Height
1.5"
Width
0.7"
Length
2.7"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Capacity - Batteries
4800mAh

Description

ZTE AC70 ZTE Li3752T42P5h683719

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.