Zoro Homepage

Wireless Speaker Battery - Bang & Olufsen Beosound 2, PA-B012

  • Mfr # WS-BES2

  • Zoro # G3294782


product price: $12.15
/ea

Key Features

Voltage
3.7V
Height
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Length
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-BES2
Zoro #
G3294782
UPC #
728286053984
Country of Origin
China

Dimensions

Height
0.2"
Length
1.9"
Width
1.6"

Details

Item
Wireless Speaker
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
720mAh

Description

Bang & Olufsen Beosound 2 Bang & Olufsen PA-B012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.