Zoro Homepage

Wireless Speaker Battery, JBL Link 20 JBL P763098 01A

  • Mfr # WS-LINK20

  • Zoro # G3295884


product price: $23.55
/ea

Key Features

Voltage
3.7V
Height
0.8"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Width
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-LINK20
Zoro #
G3295884
UPC #
728286048508
Country of Origin
China

Dimensions

Height
0.8"
Width
1.2"
Length
3.9"

Details

Item
Wireless Speaker
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
6000mAh

Description

JBL Link 20 JBL P763098 01A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.