Zoro Homepage

Wireless Speaker Battery, JBL Sound boost 2

  • Mfr # WS-SB2

  • Zoro # G3298039


product price: $10.39
/ea

Key Features

Voltage
3.7V
Height
1.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Wire Leads
Width
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-SB2
Zoro #
G3298039
UPC #
728286047464
Country of Origin
China

Dimensions

Height
1.2"
Width
0.3"
Length
1.9"

Details

Item
Wireless Speaker
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Wire Leads
Capacity - Batteries
1000mAh

Description

JBL Sound boost 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.