Zoro Homepage

Wireless Speaker Battery, JBL Voyager JBL 503070P

  • Mfr # WS-VOY

  • Zoro # G3297433


product price: $25.29
/ea

Key Features

Voltage
7.4V
Height
1.3"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Width
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-VOY
Zoro #
G3297433
UPC #
728286052277
Country of Origin
China

Dimensions

Height
1.3"
Width
0.4"
Length
2.9"

Details

Item
Battery
Voltage
7.4V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
1300mAh

Description

JBL Voyager JBL 503070P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.