Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Speaker Battery, WS-CHG4

  • Mfr # WS-CHG4

  • Zoro # G1457000


product price: $57.19
/ea

Key Features

Voltage
3.7V
Height
1.5"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Length
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-CHG4
Zoro #
G1457000
UPC #
728286053991
Country of Origin
China

Dimensions

Height
1.5"
Length
2.6"
Width
1.5"

Details

Item
Wireless Speaker
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Capacity - Batteries
7800mAh

Description

JBL Charge 4, JBL 4J, JBL JBLCHARGE4BLUAM, JBL ID998, JBL SUN-INTE-118 JBL 1INR19/66-3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.