Zoro Homepage

Wireless Speaker Battery, WS-FLP4

  • Mfr # WS-FLP4

  • Zoro # G3296733


product price: $22.55
/ea

Key Features

Voltage
3.7V
Height
1.3"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Width
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-FLP4
Zoro #
G3296733
UPC #
728286052260
Country of Origin
China

Dimensions

Height
1.3"
Width
0.4"
Length
3.6"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
3000mAh

Description

JBL Flip 4, JBL Flip 4 Special Edition, JBL JBL Flip 4 JBL GSP872693 01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.