Zoro Homepage

Wireless Speaker Battery, WS-S00122

  • Mfr # WS-S00122

  • Zoro # G3298063


product price: $19.79
/ea

Key Features

Voltage
3.7V
Height
0.8"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Capacity - Batteries
2600mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-S00122
Zoro #
G3298063
UPC #
728286054004
Country of Origin
China

Dimensions

Height
0.8"
Length
2.6"
Width
0.8"

Details

Item
Wireless Speaker
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Connector
Capacity - Batteries
2600mAh

Description

Logitech S-00122, Logitech S00151, Logitech UE Kora Boom, Logitech UE Megaboom 2, Logitech UE Ultimate Logitech 533-000104, Logitech 533-000138, Logitech F12431581

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.