This item is Discontinued.

Ultralube 35 lb. Disc/Drum Wheel Bearing Grease Blue 10334

35 lb. Disc/Drum Wheel Bearing Grease Blue (Discontinued)

  • Mfr # 10334
  • Zoro # G3593721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10334
Zoro #
G3593721
UPC #
079700103342
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Disc/Drum Wheel Bearing Grease
Container Type
Pail
Color
Blue
Flash Point
620 Degrees F
Specific Gravity
0.92
Standards
NLGI GC-LB
Four-Ball Wear
0.47mm
Grease Color
Blue
Application
Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
Max. Operating Temp.
427 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Min. Operating Temp.
-40 Degrees F
Timken OK Load
40 lb
Grease Thickener
Lithium Complex
Dropping Point
527 Degrees F
NLGI Grade
2
Base Oil
Mineral
Type
Disc/Drum Wheel Bearing Grease
Lubricant NSF Rating
Not Rated
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Grease Container
Pail
NSF Rating
Not Rated
Thickener
Lithium Complex

Description

Disc/Drum Wheel Bearing Grease, Pail, 35 lb., NLGI Grade 2, Color Blue, Temp. Range -40 to 427 Degrees F, Flash Point Greater Than 620 Degrees F, Dropping Point 527 Degrees F, Lithium Complex Base, Film Type Tacky, Specific Gravity .92, Biobased, Biodegradable, Industrial And Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck, Standards USDA BioPreferred, NLGI In.LB In., Container Type Pail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.