This item is Discontinued.

Ultralube 55 gal. Coolant Drum Milky 10662

55 gal. Coolant Drum Milky (Discontinued)

  • Mfr # 10662
  • Zoro # G3890801
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10662
Zoro #
G3890801
UPC #
079700106626
Country of Origin
Unknown

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Item
Coolant
Container Type
Drum
Container Style
Drum
Fluid Type
Bio based, Water Soluble, No Phenolic, Nitrites, Glycol Ethers, DEA, Formaldehyde or Silicone
Features
Waster Soluble Concentrate, Forms Stable Emulsion That Provides Cooling, Lubricity and Rust Protection, High Resistance to Micro-Organisms, High Dispersion, Increases Cleanliness Of Machine, No Foaming In Sift Or Hard Water Or From High Pressure
Color
Milky
For Use With
All Metals
Base Oil
Semi-Synthetic
Fragrance
Mild Odor
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Application
Milling, Tapping, Reaming, Gun Drilling, Broaching And Shaping For Ferrous Metals (Including High Temperature Alloys), Cast Iron And Aluminum.
pH Value
9.3 (Operating)
Specific Gravity
1.0

Description

Coolant, Container Size 55 gal, Drum, Milky, Application Milling, Tapping, Reaming, Gun Drilling, Broaching And Shaping For Ferrous Metals (Including High Temperature Alloys), Cast Iron And Aluminum.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.