Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10405
Zoro #
G3917033
UPC #
079700104059
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Gear Oil
Container Type
Drip Can
Color
Amber
Flash Point
209 Degrees C
Specific Gravity
0.929
Standards
API GL-5
Viscosity Index
221
Pour Point
-20 Degrees C
SAE Grade
85W-140
Container Style
Drip Bottle
Timken OK Load
Not Specified
Max. Operating Temp.
300 Degrees F
Item - Gear Oil
Gear Oil
Application
Auto & Truck Differentials & Manual Transmissions, Gear Boxes
ISO Viscosity Grade
Not Specified
Lubricant NSF Rating
Not Rated
Four-Ball Wear
0.39mm
AGMA Standard
4
Min. Operating Temp.
-15 Degrees F
Base Oil
Mineral
Extreme Pressure Use
No
Type
Gear Oil
NSF Rating
Not Rated
Description
Gear Oil, ISO Viscosity Grade Not Specified, SAE Grade 85W-140, Base Oil Mineral, Container Size 1 qt., Lubricant NSF Rating Not Rated, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 300 Degrees F, Viscosity Index 221, Flash Point 209 Degrees C, Pour Point -20 Degrees C, Container Type Drip Can, Color Amber, Timken OK Load Not Specified, Standards API GL-5, Application Auto & Truck Differentials & Manual Transmissions, Gear Boxes, Four-Ball Wear 0.39mm, Specific Gravity 0.929
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.