This item is Discontinued.

Ultralube 5 gal. Gear Oil Pail Not Specified ISO Viscosity, 85W-140 SAE, Amber 10407

5 gal. Gear Oil Pail Not Specified ISO Viscosity, 85W-140 SAE, Amber (Discontinued)

  • Mfr # 10407
  • Zoro # G4140911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10407
Zoro #
G4140911
UPC #
079700104073
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
85W-140
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Color
Amber
Flash Point
209 Degrees C
Application
Auto & Truck Differentials & Manual Transmissions, Gear Boxes
Container Style
Pail
Standards
Blended To Service Gl5 Requirements
Timken OK Load
Not Specified
Container Type
Pail
Viscosity Index
221
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
300 Degrees F
Extreme Pressure Use
No
Four-Ball Wear
0.39mm
Item - Gear Oil
Gear Oil
Pour Point
-20 Degrees C
AGMA Standard
4
Min. Operating Temp.
-15 Degrees F
NSF Rating
Not Rated

Description

Gear Lube, GL5, Size/Net Weight 5 gal., SAE Grade 85W/140, Viscosity Index 221, Temp. Range -15F to +300F, Flash Point (F) 408, Pour Point (F) -4, Auto & Truck Differentials & Manual Transmissions, Gear Boxes, Blended To Service Gl5 Requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.