5 gal. Gear Oil Pail 220 ISO Viscosity, Not Specified SAE, Amber (Discontinued)
- Mfr # 10598
- Zoro # G3907084
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10598
Zoro #
G3907084
UPC #
079700105988
Country of Origin
Unknown
Dimensions
Container Size
5 gal
Details
Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
220
Base Oil
Mineral
Color
Amber
Flash Point
376 Degrees F
Application
Open Gears, Industrial Gear Cases
Specific Gravity
0.929
Container Style
Pail
Standards
Blended to meet GL-5
Container Type
Pail
Pour Point
-20 Degrees C
Four-Ball Wear
0.39mm
Min. Operating Temp.
-20 Degrees F
Extreme Pressure Use
No
Item - Gear Oil
Gear Oil
AGMA Standard
5
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
300 Degrees F
NSF Rating
Not Rated
Description
Gear Oil, Vegetable Oil Base, Size 5 gal., Container Type Plastic Pail, SAE Grade Not Specified, ISO Viscosity Grade 220, Color Amber, Temp. Range -20 Degrees to 300 Degrees F, Flash Point 376 Degrees F, Dropping Point Not Specified, Specific Gravity 0.929, Four-Ball Wear 0.39mm, Timken OK Load Not Specified, Viscosity @ 40C 215 cSt, Viscosity @ 100C 37.7 cSt, Application Open Gears, Industrial Gear Cases, Standards Blended to meet GL-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.