This item is Discontinued.

Ultralube 55 gal. Gear Oil Drum Amber 10599

55 gal. Gear Oil Drum Amber (Discontinued)

  • Mfr # 10599
  • Zoro # G4005556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10599
Zoro #
G4005556
UPC #
079700105995
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
Container Type
Drum
SAE Grade
Not Specified
Pour Point
-20 Degrees C
Extreme Pressure Use
No
Max. Operating Temp.
300 Degrees F
ISO Viscosity Grade
220
Specific Gravity
0.929
Application
Open Gears, Industrial Gear Cases
AGMA Standard
5
Standards
Blended to meet GL-5
Four-Ball Wear
0.39mm
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
Timken OK Load
Not Specified
Container Style
Drum
Min. Operating Temp.
-20 Degrees F
Base Oil
Mineral
Color
Amber
Flash Point
376 Degrees F
Type
Gear Oil
NSF Rating
Not Rated

Description

Gear Oil, Vegetable Oil Base, Size 55 gal., Container Type Metal Drum, SAE Grade Not Specified, ISO Viscosity Grade 220, Color Amber, Temp. Range -20 Degrees to 300 Degrees F, Flash Point 376 Degrees F, Dropping Point Not Specified, Specific Gravity 0.929, Four-Ball Wear 0.39mm, Timken OK Load Not Specified, Viscosity @ 40C 215 cSt, Viscosity @ 100C 37.7 cSt, Application Open Gears, Industrial Gear Cases, Standards Blended to meet GL-5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.