This item is Discontinued.

Ultralube 14 oz. Machinery Grease Cartridge Gold 10340

14 oz. Machinery Grease Cartridge Gold (Discontinued)

  • Mfr # 10340
  • Zoro # G3542201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10340
Zoro #
G3542201
UPC #
079700103403
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Machinery Grease
Container Type
Cartridge
Color
Gold
Flash Point
619 Degrees F
Specific Gravity
0.92
NLGI Grade
2
Four-Ball Wear
0.48mm
Grease Color
Tan
Min. Operating Temp.
32 Degrees F
Grease Container
Cartridge
Dropping Point
523 Degrees F
Timken OK Load
Not Specified
Grease Thickener
Aluminum Complex
Base Oil
Mineral
Type
Machinery Grease
Max. Operating Temp.
420 Degrees F
Lubricant NSF Rating
H1 Food Grade
Application
Food, Beverage Machinery
Temp. Range
32 Degrees to 420 Degrees F
NSF Rating
H1 Food Grade
Thickener
Aluminum Complex

Description

H1 Food Machinery Grease, Cartridge, 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color Golden, Temp. Range 32 to 420 Degrees F, Dropping Point 523 Degrees F, Aluminum Complex Base, Specific Gravity 0.92, Biobased, Food and Beverage Machinery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.