This item is Discontinued.

Ultralube 1-gal Plastic Bottle, Hydraulic Jack Oil 10574

1-gal Plastic Bottle, Hydraulic Jack Oil (Discontinued)

  • Mfr # 10574
  • Zoro # G4144594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10574
Zoro #
G4144594
UPC #
079700105742
Country of Origin
Unknown

Dimensions

Size
1 gal
Container Size
1-gal

Details

Item
Hydraulic Jack Oil
Container Type
Plastic Bottle
Type
ISO22
Application
Hydraulic Floor Jacks and Hoists
Pour Point (F)
0
Specific Gravity
.892
Viscosity Index
221
Color
Amber
VOC Content
0
Flash Point (F)
322
Appearance
Amber Oil

Description

Hydraulic Jack Oil, Container Size 1-gal, Color Amber, Container Type Plastic Bottle, Specific Gravity .892, Viscosity Index 221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.