5-gal Industrial Gear Lube Plastic Pail, Amber, ISO140 (Discontinued)
- Mfr # 10592
- Zoro # G4071952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10592
Zoro #
G4071952
UPC #
079700105926
Country of Origin
Unknown
Dimensions
Size
5 gal
Container Size
5-gal
Details
Appearance
Amber Oil
VOC Content
0
Type
ISO140
Item
Industrial Gear Lube
Color
Amber
Viscosity Index
220
Flash Point (F)
594
Container Type
Plastic Pail
Specific Gravity
.936
Application
Gear Cases
Description
Industrial Gear Lube, Container Type Plastic Pail, Container Size 5-gal, Color Amber, Specific Gravity .936
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.