This item is Discontinued.

Ultralube Multipurpose Grease Tub Red 10321

Multipurpose Grease Tub Red (Discontinued)

  • Mfr # 10321
  • Zoro # G3637557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10321
Zoro #
G3637557
UPC #
079700103212
Country of Origin
United States

Dimensions

Container Size
16 oz.
Size
16 oz

Details

Item
Multipurpose Grease
Container Type
Tub
Color
Red
Flash Point
620 Degrees F
Specific Gravity
0.92
Standards
NLGI GC-LB
Type
Tub
Application
Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
Grease Thickener
Lithium Complex
NLGI Grade
2
Four-Ball Wear
0.47mm
Grease Container
Can
Grease Color
Red
Timken OK Load
40 lb
Dropping Point
527 Degrees F
Base Oil
Mineral
Series
UltraLube(R) LMX(R) Red

Description

Multipurpose Grease, Series UltraLube(R) LMX(R) Red, Container Type Tub, Container Size 16 oz., Standards NLGI GC-LB, Color Red, Dropping Point 527 Degrees F, Flash Point 620 Degrees F, Specific Gravity 0.92, Timken OK Load 40 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.