This item is Discontinued.

Ultralube 400 lb. Extreme Pressure Grease Drum 10318

400 lb. Extreme Pressure Grease Drum (Discontinued)

  • Mfr # 10318
  • Zoro # G4088734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10318
Zoro #
G4088734
UPC #
079700103182
Country of Origin
United States

Dimensions

Container Size
400 lb
Size
400 lb.

Details

Item
Extreme Pressure Grease
Container Type
Drum
Color
Silver
Flash Point
-40 Degrees to 287 Degrees F
Specific Gravity
0.995
Standards
NLGI LB
NLGI Grade
2
Grease Color
Gray
Base Oil
Mineral
Max. Operating Temp.
287 Degrees F
Lubricant NSF Rating
Not Rated
Application
Where Molybdenum Disulfide is Specified, Metal to Metal Contact areas, Farm, Plant Machinery
Dropping Point
381 Degrees F
Type
Extreme Pressure Grease
Min. Operating Temp.
-40 Degrees F
Timken OK Load
45 lb
Four-Ball Wear
0.55mm
Grease Container
Drum
Grease Thickener
Lithium
Temp. Range
-40 Degrees to 287 Degrees F
NSF Rating
Not Rated
Thickener
Lithium

Description

Grease Moly EP, Lithium, 400 lb., Size/Net Weight 400 lb., NLGI Grade 2, Color Silver to Black, Flash Point -40F to +287F, Dropping Point 387F, Lithium Base, Specific Gravity .995, Where molybdenum disulfide is require, Standards NLGI - LB, Container Type Metal Drum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.