Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10301
Zoro #
G3717542
UPC #
079700103014
Country of Origin
United States
Dimensions
Container Size
14 oz
Size
14 oz
Details
Item
Multipurpose Grease
Container Type
Cartridge
Color
Amber
Flash Point
620 Degrees F
Specific Gravity
0.92
Standards
NLGI LB
Max. Operating Temp.
274 Degrees F
Grease Color
Amber
Dropping Point
374 Degrees F
Application
Type
Multi-Purpose Biobased Grease
Timken OK Load
35 lb
Base Oil
Mineral
NLGI Grade
2
Grease Container
Cartridge
Four-Ball Wear
0.54mm
Grease Thickener
Lithium
Description
Multipurpose Grease, Container Type Cartridge, Container Size 14 oz, Standards NLGI LB, Color Amber, Dropping Point 374 Degrees F, Flash Point 620 Degrees F, Specific Gravity 0.92, Timken OK Load 35 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.