Zoro Homepage

Coated Gloves, Polymer, Palm, Black/Green, 8 96 PK

  • Mfr # 510

  • Zoro # G1105078


product price: $276.99
/pk 96, $2.89/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Glove Coating Material
Polymer
Glove Coating Coverage
Palm
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510
Zoro #
G1105078
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Size
8

Details

Item
Coated Gloves
Color
Black/Green
Glove Coating Material
Polymer
Glove Coating Coverage
Palm

Description

General Purpose Glove,Size 8,PK96, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.