Climber, Multi-Color
Mfr # PMOON
Zoro # G510918700
product price: $2,029.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Color
Multi-Color
Installation Zone Diameter
20 ft
Features
Powder Coated Connectors
Material
Galvanized Steel (Tube)
ADA Accessibility
Not ADA Accessible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMOON
Zoro #
G510918700
UPC #
-
Country of Origin
United States
Dimensions
Installation Zone Diameter
20 ft
Details
Color
Multi-Color
Item
Climber
Features
Powder Coated Connectors
Material
Galvanized Steel (Tube)
ADA Accessibility
Not ADA Accessible
For Age Range
5 to 12 yr
Style Name
GeoDome
Mount Type
In-Ground Kit
Standards
IPEMA Compliant
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.