Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clingman's Dome Playground, Playful

  • Mfr # UPLAY-016-P

  • Zoro # G0050957


product price: $22,909.99
/ea
Additional $2,390.00 delivery surcharge applies per item.
See details

Key Features

Color
Multi-Color
Material
Rotomolded Plastic
Features
6 ft Arch Climber, 6 ft Beanstalk Climber, 6 ft Wave Slide, Bongo and Bass Drums, Crawl Tunnel with Panels, Curved Slide, Rain Wheel, Rocky Mountain Climber, Window Panels
User Capacity - Low
26
User Capacity - High
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPLAY-016-P
Zoro #
G0050957
UPC #
-
Country of Origin
China

Dimensions

Installation Zone Length
38.1 ft
Installation Zone Width
30.7 ft

Details

Color
Multi-Color
Item
Playground
Material
Rotomolded Plastic
Features
6 ft Arch Climber, 6 ft Beanstalk Climber, 6 ft Wave Slide, Bongo and Bass Drums, Crawl Tunnel with Panels, Curved Slide, Rain Wheel, Rocky Mountain Climber, Window Panels
User Capacity - Low
26
User Capacity - High
40
Mount Type
Ground Spike
ADA Accessibility
ADA Accessible
Standards
ASTM F1292, CSPC Compliant
For Age Range
5 to 12 yr
Style Name
Clingman's Dome

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.