Dog Walk, 31 15/16 in H, Beige; Green

  • Mfr # PBARK-410-NATURAL

  • Zoro # G410918756


product price:  $4,819.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Beige, Green
Material
Powder Coated Steel, Thermoplastic
Overall Height
32 in
Overall Length
230 1/4 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBARK-410-NATURAL
Zoro #
G410918756
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
230 1/4 in
Overall Width
30 in

Details

Color
Beige, Green
Item
Dog Walk
Material
Powder Coated Steel, Thermoplastic
Product Type
Dog Walk

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.