Doggie Crawl, 44 15/16 in H, Green
Mfr # PBARK-491-NATURAL
Zoro # G110918520
product price: $1,619.99
/eaKey Features
Color
Green
Overall Width
40 in
Overall Diameter
29 1/2 in
Overall Height
45 in
Product Type
Doggie Crawl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBARK-491-NATURAL
Zoro #
G110918520
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
40 in
Overall Diameter
29 1/2 in
Overall Height
45 in
Overall Length
54 3/4 in
Details
Color
Green
Item
Doggie Crawl
Product Type
Doggie Crawl
Material
Polyethylene, Powder Coated Steel
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.