Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hydrant, 25 1/4 in H, Red

  • Mfr # TBARK-465

  • Zoro # G110918674


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Product Type
Fire Hydrant
Overall Diameter
13 1/2 in
Material
Steel, Thermoplastic
Overall Height
25 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBARK-465
Zoro #
G110918674
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
13 1/2 in
Overall Height
25 1/4 in

Details

Color
Red
Item
Fire Hydrant
Product Type
Fire Hydrant
Material
Steel, Thermoplastic

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.