Zoro Homepage

Grooming Table, 12 in H, Beige; Green

  • Mfr # PBARK-420-NATURAL

  • Zoro # G910918607


product price: $1,269.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Beige, Green
Material
Powder Coated Steel, Thermoplastic
Overall Length
36 in
Overall Width
36 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBARK-420-NATURAL
Zoro #
G910918607
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Height
12 in

Details

Color
Beige, Green
Item
Grooming Table
Material
Powder Coated Steel, Thermoplastic
Product Type
Grooming Table

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.