Zoro Homepage

Ladder, Blue

  • Mfr # PHLAD

  • Zoro # G310918689


product price: $1,859.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Blue
Style Name
Horizontal Ladder
Installation Zone Width
14 ft
Material
Cast Aluminum (Corner Connectors), Powder Coated Steel
Mount Type
In-Ground Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHLAD
Zoro #
G310918689
UPC #
-
Country of Origin
United States

Dimensions

Installation Zone Width
14 ft
Installation Zone Length
24 ft

Details

Color
Blue
Item
Ladder
Style Name
Horizontal Ladder
Material
Cast Aluminum (Corner Connectors), Powder Coated Steel
Mount Type
In-Ground Kit
Standards
IPEMA Compliant
For Age Range
5 to 12 yr
ADA Accessibility
Not ADA Accessible

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.