Zoro Homepage

Leash Post, 36 13/16 in H, Green

  • Mfr # PBARK-480-NATURAL

  • Zoro # G510918496


product price: $661.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Green
Material
Steel
Product Type
Leash Post
Overall Height
36 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBARK-480-NATURAL
Zoro #
G510918496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 3/4 in

Details

Color
Green
Item
Leash Post
Material
Steel
Product Type
Leash Post

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.