Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leash Rack, 50 1/4 in H, Beige;Green;White

  • Mfr # BARK-526-NATURAL

  • Zoro # G410918527


product price: $646.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Beige, Green, White
Product Type
Leash Rack
Material
HDPE, Powder Coated Steel
Overall Length
14 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARK-526-NATURAL
Zoro #
G410918527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
14 in
Overall Height
50 1/4 in

Details

Color
Beige, Green, White
Item
Leash Rack
Product Type
Leash Rack
Material
HDPE, Powder Coated Steel

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.