Zoro Homepage

Log Tunnel, Brown

  • Mfr # 4LT

  • Zoro # G910918591


product price: $7,049.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Color
Brown
Mount Type
In-Ground Kit
For Age Range
2 to 5 yr, 5 to 12 yr
User Capacity - High
12
Features
Hand-Painted, Knothole Themed Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LT
Zoro #
G910918591
UPC #
-
Country of Origin
United States

Dimensions

Installation Zone Width
13.7 ft
Installation Zone Length
15.7 ft

Details

Color
Brown
Item
Log Tunnel
Mount Type
In-Ground Kit
For Age Range
2 to 5 yr, 5 to 12 yr
User Capacity - High
12
Features
Hand-Painted, Knothole Themed Window
Style Name
Log Tunnel
User Capacity - Low
1
ADA Accessibility
Not ADA Accessible
Material
Glass Fiber Reinforced Concrete
Standards
IPEMA Compliant

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.