Playground, Multi-Color
Mfr # DC-5XLG/02-08-0210
Zoro # G011932618
product price: $12,719.99
/ea
Item requires special delivery charges. A $1,290.00 per item surcharge will be applied.
Key Features
Color
Multi-Color
Standards
ASTM F1292, CSPC Compliant, IPEMA Compliant
User Capacity - High
25
ADA Accessibility
ADA Accessible
Mount Type
Anchor Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-5XLG/02-08-0210
Zoro #
G011932618
UPC #
-
Country of Origin
United States
Dimensions
Installation Zone Length
32.3 ft
Installation Zone Width
27.3 ft
Details
Color
Multi-Color
Item
Playground
Standards
ASTM F1292, CSPC Compliant, IPEMA Compliant
User Capacity - High
25
ADA Accessibility
ADA Accessible
Mount Type
Anchor Bolt
For Age Range
2 to 5 yr
Style Name
Discovery Range
User Capacity - Low
13
Features
Longest Slide, Touchmath Learning Panel, Transparent Barrier, Window Panels
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.